Zoro Homepage

Cobra, 4 Light Adjustable LED Track, Black Finish

  • Mfr # 52204LEDDLP-BL

  • Zoro # G407351658


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Length
33 Inch
Lamp Type
MR-16 (RLED)
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52204LEDDLP-BL
Zoro #
G407351658
UPC #
641594235029
Country of Origin
China

Dimensions

Length
33 Inch
Width
5.5 Inch

Details

Color Temperature
3000K
Item
Track
Lamp Type
MR-16 (RLED)
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Mounting
Ceiling
Material
Metal
Dimmable
Yes
Lumens
1600 Lm
Voltage
120v
Color
Black
Fixture Wattage
22 W
Lamp Included
Yes
Color Rendering Index
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.