Zoro Homepage

Cobra, 4 Light Adjustable Track, Brushed Steel Finish

  • Mfr # 52204-BS

  • Zoro # G507351886


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Width
5.5 Inch
Length
33 Inch
Lamp Type
MR-16 (HGN)
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52204-BS
Zoro #
G507351886
UPC #
641594992328
Country of Origin
China

Dimensions

Width
5.5 Inch
Length
33 Inch

Details

Mounting
Ceiling
Lamp Type
MR-16 (HGN)
Dimmable
Yes
Voltage
120v
Fixture Wattage
200 W
Standards
Lighting - ETL (US/Canada) Listed
Item
Track
Lamp Included
No
Material
Metal
Finish
Brushed Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.