
Comet, 3 Light Adjustable LED Track, Brushed Steel Finish, Opal Glass
Mfr # 52030LEDDLP-BS/OPL
Zoro # G807351692
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Dimmable
Yes
Color Rendering Index
83
Lamp Included
Yes
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52030LEDDLP-BS/OPL
Zoro #
G807351692
UPC #
641594216073
Country of Origin
China
Dimensions
Width
13.25 Inch
Length
21 Inch
Details
Color Temperature
3000K
Dimmable
Yes
Color Rendering Index
83
Lamp Included
Yes
Finish
Brushed Steel
Lumens
1500 Lm
Voltage
120v
Fixture Wattage
17 W
Mounting
Ceiling
Standards
Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
Lamp Type
GU-10 (RLED)
Includes
Sloped ceiling adapter included
Item
Track
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.