
Comet, 5 Light Adjustable LED Track, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 52031LEDDLP-BS/OPL
- Zoro # G807351593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52031LEDDLP-BS/OPL
Zoro #
G807351593
UPC #
641594216493
Country of Origin
China
Dimensions
Length
71 Inch
Width
13.25 Inch
Details
Color Temperature
3000K
Item
Track
Finish
Brushed Steel
Voltage
120v
Lamp Type
GU-10 (RLED)
Standards
Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
Mounting
Ceiling
Lumens
2500 Lm
Dimmable
Yes
Material
Metal
Lamp Included
Yes
Fixture Wattage
28 W
Includes
Sloped ceiling adapter included
Color Rendering Index
83
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.