Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Como, LED Flush Mount, Satin Finish, Acrylic Lens Acrylic

  • Mfr # 49960LEDD-SAT/ACR

  • Zoro # G307665091


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Satin
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1478 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49960LEDD-SAT/ACR
Zoro #
G307665091
UPC #
641594239188
Country of Origin
China

Dimensions

Diameter
13.75 Inch

Details

Mounting
Ceiling
Housing Finish
Satin
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1478 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Fixture Lens Material
Acrylic
Fixture Wattage
17 W
Color Temperature
2991K
Housing Material
Steel
Color Rendering Index
90
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.