Zoro Homepage

Cone, BiDirectional Outdoor LED Wall Mount, Black Finish

  • Mfr # 20399LEDMGCNE-BL

  • Zoro # G507351596


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20399LEDMGCNE-BL
Zoro #
G507351596
UPC #
641594228151
Country of Origin
China

Dimensions

Length
7.5 Inch
Width
6 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Housing Color
Black
Dimmable
No
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Hosuing Material
Aluminum
Item
Wall Mount, Wall Washer
Color Rendering Index
90
Max. Fixture Wattage
6 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.