
Conga, Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 50080-BS/OPL
Zoro # G807666444
product price: $176.00
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50080-BS/OPL
Zoro #
G807666444
UPC #
641594079722
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Lamp Included
No
Fixture Wattage
150 W
Housing Material
Metal
Fixture Lens Material
Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.