
Conga, LED Flush Mount, Bronze Finish, Opal Glass
Mfr # 50081LEDDLP-BRZ/OPL
Zoro # G307666135
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50081LEDDLP-BRZ/OPL
Zoro #
G307666135
UPC #
641594220797
Country of Origin
China
Dimensions
Diameter
19 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Color
Bronze
Lamp Included
Yes
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed, JA8-2019/Title 24, Title 20
Color Temperature
3000K
Housing Material
Metal
Fixture Lens Material
Glass
Fixture Wattage
30 W
Color Rendering Index
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.