
Cove, Dual Voltage Emergency Backup Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic
Mfr # 20106LEDMGEM-SAT/ACR
Zoro # G707351778
product price:Â $338.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120-277v
Housing Finish
Satin
Mounting
Wall
Lumens
1300 Lm
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20106LEDMGEM-SAT/ACR
Zoro #
G707351778
UPC #
641594247909
Country of Origin
China
Dimensions
Length
6.25 Inch
Width
18 Inch
Details
Fixture Voltage
120-277v
Housing Finish
Satin
Mounting
Wall
Lumens
1300 Lm
Item
Battery Backup, Emergency-Battery Backup, Wall Mount
Dimmable
No
Lighting Certification
ADA, ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient, Marine Grade
Color Rendering Index
90
Lens Material
Acrylic
Max. Fixture Wattage
20 W
Hosuing Material
Metal
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.