This item is Discontinued.

This item is Discontinued.
Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (Discontinued)
Mfr #
20105LEDMG-SAT/ACR
Zoro #
G407351627
UPC # 641594224542
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20105LEDMG-SAT/ACR
Zoro #
G407351627
UPC #
641594224542
Country of Origin
China
Dimensions
Width
12 Inch
Length
6.25 Inch
Details
Fixture Voltage
120-277v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Dimmable
No
Lens Material
Acrylic
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Rendering Index
90
Max. Fixture Wattage
15 W
Hosuing Material
Metal
Color Temperature
3000K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.