
Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20108LEDMG-SAT/ACR
- Zoro # G807351739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20108LEDMG-SAT/ACR
Zoro #
G807351739
UPC #
641594224511
Country of Origin
China
Dimensions
Width
30 Inch
Length
6.25 Inch
Details
Fixture Voltage
120-277v
Housing Finish
Satin
Mounting
Wall
Lumens
1500 Lm
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
28 W
Item
Wall Mount
Color Temperature
3000K
Hosuing Material
Metal
Lens Material
Acrylic
Color Rendering Index
90
Dimmable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.