Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass

  • Mfr # 20635-SAT/ALB

  • Zoro # G007664288


product price: $64.15
/ea

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20635-SAT/ALB
Zoro #
G007664288
UPC #
641594002768
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
13 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Item
Wall Sconce
Lamp Type
A-19 (INC)
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Fixture Wattage
120 W
Lamp Included
No
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.