
Curve, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20399LEDMGRND-BL
Zoro # G107351668
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20399LEDMGRND-BL
Zoro #
G107351668
UPC #
641594210736
Country of Origin
China
Dimensions
Width
5 Inch
Length
6 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
6 W
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Item
Wall Mount, Wall Washer
Color Rendering Index
90
Housing Color
Black
Dimmable
No
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.