
Curve, BiDirectional Outdoor LED Wall Mount, Bronze Finish
Mfr # 20399LEDMGRND-BRZ
Zoro # G007351591
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20399LEDMGRND-BRZ
Zoro #
G007351591
UPC #
641594197884
Country of Origin
China
Dimensions
Length
6 Inch
Width
5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Item
Wall Mount, Wall Washer
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
Bronze
Hosuing Material
Aluminum
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Dimmable
No
Max. Fixture Wattage
6 W
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.