
Curve, BiDirectional Outdoor LED Wall Mount, White Finish
Mfr # 20399LEDMGRND-WH
Zoro # G707351730
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Max. Fixture Wattage
6 W
Hosuing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20399LEDMGRND-WH
Zoro #
G707351730
UPC #
641594197907
Country of Origin
China
Dimensions
Length
6 Inch
Width
5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
480 Lm
Max. Fixture Wattage
6 W
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount, Wall Washer
Dimmable
No
Lamp Type
LED SSL (DLED)
Color Rendering Index
90
Housing Color
White
Color Temperature
3000K
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.