Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Pendant, Oil Rubbed Bronze Finish, Opal Glass

  • Mfr # 28030-1C-ORB/OPL

  • Zoro # G507666393


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
10 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28030-1C-ORB/OPL
Zoro #
G507666393
UPC #
641594165807
Country of Origin
China

Dimensions

Width
10 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Fixture Wattage
100 W
Includes
Brushed steel finish paired with 12 feet of clear cord
Lamp Included
No
Dimmable
Yes
Material
Metal
Standards
Lighting - UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.