
Cyprus 2, LED Wall Reading Light, Bronze Finish, Glass (Discontinued)
- Mfr # 70018LED-BRZ
- Zoro # G807352132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70018LED-BRZ
Zoro #
G807352132
UPC #
641594188325
Country of Origin
China
Details
Item
Reading
Lens Material
Glass
Color
Bronze
Material
Metal
Color Temperature
3000K
Includes
Optional Pin-up parts (cord and plug) included
Mounting
Wall
Dimmable
No
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Voltage
120v
Fixture Wattage
3 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.