
Daphne, 1 Light Wall Sconce, Brushed Steel Finish, Alabaster Glass
Mfr # 20415-ALB
Zoro # G607666101
product price: $72.19
/eaKey Features
Mounting Type
Wall
Width
11.75 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20415-ALB
Zoro #
G607666101
UPC #
641594001822
Country of Origin
China
Dimensions
Width
11.75 Inch
Length
5.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Housing Material
Steel
Lamp Included
No
Lamp Type
A-19 (INC)
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Fixture Wattage
100 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.