Zoro Homepage

Daphne, 1 Light Wall Sconce, Opal Glass Finish, Glass

  • Mfr # 20415LEDDLP-OPL

  • Zoro # G807666208


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Width
11.75 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20415LEDDLP-OPL
Zoro #
G807666208
UPC #
641594243260
Country of Origin
China

Dimensions

Width
11.75 Inch
Length
5.5 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Opal Glass
Lamp Type
A-19 (INC)
Lamp Included
No
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Fixture Wattage
10 W
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.