
Daphne, LED Wall Sconce, Brushed Steel Finish, Alabaster Glass (Discontinued)
- Mfr # 20415LED-ALB
- Zoro # G807666192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20415LED-ALB
Zoro #
G807666192
UPC #
641594187908
Country of Origin
China
Dimensions
Width
11.75 Inch
Length
5.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lighting Certification
ADA, Energy Efficient, Energy Star, UL (US/Canada) Listed
Lamp Included
Yes
Housing Material
Steel
Fixture Wattage
11 W
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.