
Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (Discontinued)
- Mfr # 9032LV-BRZ
- Zoro # G007666220
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9032LV-BRZ
Zoro #
G007666220
UPC #
641594170610
Country of Origin
China
Dimensions
Width
4.75 Inch
Details
Color
Bronze
Lamp Type
G9 (HGN)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Fixture Wattage
40 W
Dimmable
Yes
Includes
10 feet of clear coated cord included
Material
Aluminum
Color Temperature
2900K
Standards
ETL (US/Canada) Listed, Title 20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.