
Dor, 5 Light Cluster Pendant, Mirrored Stainless Steel Finish, Smoked Amber Glass (Discontinued)
- Mfr # 62342LEDDLP-MSS/SMAMB
- Zoro # G507663958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62342LEDDLP-MSS/SMAMB
Zoro #
G507663958
UPC #
641594219241
Country of Origin
China
Dimensions
Diameter
20.50 Inch
Details
Housing Finish
Mirrored Stainless Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
48 W
Material
Stainless Steel
CRI
84
Color Temperature
3000K
Includes
10 feet of clear coated cord included
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.