
Edge, Outdoor LED Wall Mount, Satin Finish
Mfr # 20050LEDDMG-SAT
Zoro # G907351639
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20050LEDDMG-SAT
Zoro #
G907351639
UPC #
641594230130
Country of Origin
China
Dimensions
Width
7.25 Inch
Length
5.5 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Item
Wall Mount, Wall Washer
Hosuing Material
Metal
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Color Temperature
3009K
Lighting Certification
ADA, Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
9 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.