
Elementary, 1 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20419LEDDLP-BS/OPL
Zoro # G707664243
product price: $88.85
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
9 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20419LEDDLP-BS/OPL
Zoro #
G707664243
UPC #
641594210279
Country of Origin
China
Dimensions
Width
9 Inch
Length
7.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Type
A-19 (RLED)
Housing Material
Metal
Lamp Included
Yes
Fixture Wattage
10 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.