Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epiphanie, Gooseneck LED Wall Reading Light, Brushed Steel Finish, Glass

  • Mfr # 70003LED-BS

  • Zoro # G407352044


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Fixture Item
Reading
Voltage
120v
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Type - Fixtures
LED SSL (DLED)
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70003LED-BS
Zoro #
G407352044
UPC #
641594090208
Country of Origin
China

Dimensions

Width
17 Inch
Length
5 Inch

Details

Fixture Item
Reading
Voltage
120v
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Type - Fixtures
LED SSL (DLED)
Color Temperature
3500K
Lumens
165 Lm
Color Rendering Index
85
Dimmable
No
Housing Finish
Brushed Steel
Includes
Optional Pin-up parts (cord and plug) included, Lamp
Housing Material
Metal
Max. Fixture Wattage
3 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.