
Essence, Pendant, Brushed Copper Finish, Aluminum (Discontinued)
- Mfr # 28091-BCP
- Zoro # G307665350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28091-BCP
Zoro #
G307665350
UPC #
641594216646
Country of Origin
China
Dimensions
Diameter
11.75 Inch
Details
Housing Finish
Brushed Copper
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
No
Material
Aluminum
Standards
ETL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
60 W
Includes
10 feet of cord included
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.