
Essence, Pendant, Rose Gold Finish, Metal (Discontinued)
- Mfr # 28094-SCP
- Zoro # G307665374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28094-SCP
Zoro #
G307665374
UPC #
641594204391
Country of Origin
China
Dimensions
Diameter
6.5 Inch
Details
Color
Rose Gold
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
Material
Steel
Includes
10 feet of cord included
Standards
ETL (US/Canada) Listed
Fixture Wattage
75 W
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.