Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Rod, 16 Inch Rod with Nipple, Brushed Steel Finish

  • Mfr # R516-BS

  • Zoro # G907352100


product price: $18.00
/ea

Key Features

Length
16 Inch
Dimmable
No
Lamp Included
No
Finish
Brushed Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R516-BS
Zoro #
G907352100
UPC #
641594055368
Country of Origin
China

Dimensions

Length
16 Inch

Details

Item
Extension Rod
Dimmable
No
Lamp Included
No
Finish
Brushed Steel
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.