
Extension Rod, 16 Inch Rod with Nipple, Oil Rubbed Bronze Finish
Mfr # R516-ORB
Zoro # G807352095
product price:Â $19.99
/eaKey Features
Dimmable
No
Lamp Included
No
Finish
Oil Rubbed Bronze
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R516-ORB
Zoro #
G807352095
UPC #
641594055405
Country of Origin
China
Dimensions
Length
16 Inch
Details
Item
Extension Rod
Dimmable
No
Lamp Included
No
Finish
Oil Rubbed Bronze
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.