Extension Rod, 22 Inch Rod with Nipple, Oil Rubbed Bronze Finish

  • Mfr # R522-ORB

  • Zoro # G907352087


product price:  $20.00
/ea

Key Features

Finish
Oil Rubbed Bronze
Lamp Included
No
Dimmable
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R522-ORB
Zoro #
G907352087
UPC #
641594055535
Country of Origin
China

Dimensions

Length
22 Inch

Details

Item
Extension Rod
Finish
Oil Rubbed Bronze
Lamp Included
No
Dimmable
No
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.