Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish

  • Mfr # R506-ORB

  • Zoro # G707352096


product price:  $11.99
/ea

Key Features

Material
Steel
Finish
Oil Rubbed Bronze
Dimmable
No
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R506-ORB
Zoro #
G707352096
UPC #
641594055320
Country of Origin
China

Dimensions

Length
6 Inch

Details

Item
Extension Rod
Material
Steel
Finish
Oil Rubbed Bronze
Dimmable
No
Lamp Included
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.