
Float, LED Linear Pendant, Matte White Finish, Acrylic Lens Acrylic
Mfr # 63964LEDD-MWH/ACR
Zoro # G507666027
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Length
48 Inch
Width
2.75 Inch
Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63964LEDD-MWH/ACR
Zoro #
G507666027
UPC #
641594238303
Country of Origin
China
Dimensions
Length
48 Inch
Width
2.75 Inch
Details
Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
Color Temperature
3200K
Material
Aluminum
Includes
10 feet of aircraft cable
Dimmable
Yes
Fixture Wattage
30 W
CRI
90
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.