Zoro Homepage

Float, LED Linear Pendant, Silver Finish, Acrylic Lens Acrylic

  • Mfr # 63964LEDD-SILV/ACR

  • Zoro # G307665978


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
48 Inch
Width
2.75 Inch
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63964LEDD-SILV/ACR
Zoro #
G307665978
UPC #
641594197426
Country of Origin
China

Dimensions

Length
48 Inch
Width
2.75 Inch

Details

Color
Silver
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
CRI
90
Material
Aluminum
Dimmable
Yes
Color Temperature
3200K
Includes
10 feet of aircraft cable
Lamp Included
Yes
Fixture Wattage
30 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.