
Galaxy, 1 Light LED Wall Sconce Vanity, Mirrored Stainless Steel Finish, Starry Night Glass
Mfr # 62558LEDDLP-MSS/STARRY
Zoro # G007666077
product price: $43.65
/eaKey Features
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62558LEDDLP-MSS/STARRY
Zoro #
G007666077
UPC #
641594224733
Country of Origin
China
Dimensions
Width
4.75 Inch
Length
5.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Item
Vanity, Wall Sconce
Housing Material
Stainless Steel
Fixture Wattage
5 W
Lamp Type
G9 (RLED)
Lamp Included
Yes
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.