
Galaxy, 4 Light LED Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (Discontinued)
- Mfr # 62560-MSS/STARRY
- Zoro # G007666145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62560-MSS/STARRY
Zoro #
G007666145
UPC #
641594223729
Country of Origin
China
Dimensions
Length
33.5 Inch
Width
4.75 Inch
Details
Item
Vanity
Housing Finish
Mirrored Stainless Steel
Lamp Type
G9 (HGN)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Fixture Wattage
160 W
Housing Material
Stainless Steel
Lighting Certification
UL (US/Canada) Listed
Dimmable
Yes
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.