
Geneva, LED Vanity, Brushed Steel Finish, Opal Glass
Mfr # 31010LEDD-BS/OPL
Zoro # G707664090
product price: $290.00
/ea
Free Shipping & Returns
Key Features
Length
24.5 Inch
Width
4 Inch
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31010LEDD-BS/OPL
Zoro #
G707664090
UPC #
641594224436
Country of Origin
China
Dimensions
Length
24.5 Inch
Width
4 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Housing Material
Metal
Lighting Certification
ADA, Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
30 W
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.