
Geneva, Vanity, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 31010-BS/OPL
- Zoro # G207664095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31010-BS/OPL
Zoro #
G207664095
UPC #
641594128390
Country of Origin
China
Dimensions
Length
24.5 Inch
Width
4 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
T-5 HO (FL)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Dimmable
No
Housing Material
Metal
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient
Fixture Wattage
24 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.