
GEO, Dual Voltage Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20092LEDMG-BRZ/ACR
Zoro # G007351607
product price:Â $258.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120-277v
Mounting
Wall
Lumens
2000 Lm
Color Temperature
3000K
Housing Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20092LEDMG-BRZ/ACR
Zoro #
G007351607
UPC #
641594246537
Country of Origin
China
Dimensions
Width
26 Inch
Length
7.25 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
2000 Lm
Color Temperature
3000K
Housing Color
Bronze
Max. Fixture Wattage
25 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Rendering Index
90
Lens Material
Acrylic
Hosuing Material
Steel
Item
Wall Mount
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.