Zoro Homepage

Glam, 1 Light LED Wall Sconce Vanity, Chrome Finish, Mirror Glass

  • Mfr # 52111LEDDLP-CH/MIR

  • Zoro # G407664178


product price: $61.49
/ea

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Chrome
Lamp Type
G9 (RLED)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52111LEDDLP-CH/MIR
Zoro #
G407664178
UPC #
641594215939
Country of Origin
China

Dimensions

Width
4.75 Inch
Length
4.75 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Lamp Type
G9 (RLED)
Lamp Included
Yes
Fixture Wattage
5 W
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.