This item is Discontinued.

This item is Discontinued.
Glassn Glass Cylinder, LED Pendant, Oil Rubbed Bronze Finish, Clear Red Sky Glass (Discontinued)
Mfr #
28033-4R-ORB/CLRUSKY
Zoro #
G507665129
UPC # 641594221916
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28033-4R-ORB/CLRUSKY
Zoro #
G507665129
UPC #
641594221916
Country of Origin
China
Dimensions
Width
10 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Color Temperature
3000K
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Material
Metal
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Dimmable
Yes
CRI
90
Fixture Wattage
10 W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.