Glassn Glass Cylinder, Pendant, Oil Rubbed Bronze Finish, Clear Amber Glass

  • Mfr # 28033-1C-ORB/CLAM

  • Zoro # G507664917


product price:  $150.00
/ea
Free Shipping & Returns

Key Features

Width
10 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28033-1C-ORB/CLAM
Zoro #
G507664917
UPC #
641594167962
Country of Origin
China

Dimensions

Width
10 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Lamp Included
No
Standards
Lighting - UL (US/Canada) Listed
Includes
Brushed steel finish paired with 12 feet of clear cord
Material
Metal
Fixture Wattage
100 W
Dimmable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.