This item is Discontinued.

This item is Discontinued.
Glassn Glass Cylinder, Pendant, Oil Rubbed Bronze Finish, Clear Red Sky Glass (Discontinued)
Mfr #
28033-1C-ORB/CLRUSKY
Zoro #
G607665098
UPC # 641594221732
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28033-1C-ORB/CLRUSKY
Zoro #
G607665098
UPC #
641594221732
Country of Origin
China
Dimensions
Width
10 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Includes
Brushed steel finish paired with 12 feet of clear cord
Material
Metal
Fixture Wattage
100 W
Standards
Lighting - UL (US/Canada) Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.