
Glow, LED Pendant, Brushed Copper Finish, Copper Glass
Mfr # 28101LEDDLP-BCP/CP
Zoro # G307666258
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Copper
Mounting
Ceiling
Voltage
120v
Material
Aluminum
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28101LEDDLP-BCP/CP
Zoro #
G307666258
UPC #
641594215908
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Housing Finish
Brushed Copper
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Aluminum
Dimmable
Yes
Lamp Included
Yes
Standards
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Fixture Wattage
10 W
Color Temperature
3000K
Includes
10 feet of clear cord included
CRI
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.