This item is Discontinued.

This item is Discontinued.
Grid, Outdoor LED Wall Mount, Bronze with Gold Finish (Discontinued)
Mfr #
20049LEDDMG-BRZ/GLD
Zoro #
G807351715
UPC # 641594229547
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20049LEDDMG-BRZ/GLD
Zoro #
G807351715
UPC #
641594229547
Country of Origin
China
Dimensions
Width
4.5 Inch
Length
7.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
850 Lm
Max. Fixture Wattage
7 W
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Hosuing Material
Metal
Lamp Type
LED SSL (DLED)
Housing Color
Bronze with Gold
Item
Wall Mount
Color Temperature
3000K
Dimmable
Yes
Lighting Certification
ADA, Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.