Zoro Homepage
This item is Discontinued.
Access Lighting Halogen T3 Double Ended Lamp, 120v 78mm J78-150W120V

Halogen T3 Double Ended Lamp, 120v 78mm (Discontinued)

  • Mfr # J78-150W120V
  • Zoro # G207352121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J78-150W120V
Zoro #
G207352121
UPC #
641594285413
Country of Origin
China

Details

Item
Bulb
Voltage
120v
Watts
150 W
Bulb Base Type
R7s
Dimmable
Yes
Lumens
2600 Lm
Bulb Color Temp.
2900K
Bulb Type
J-78 (HGN)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.