Zoro Homepage

Harmony, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic

  • Mfr # 49945LEDD-MBL/ACR

  • Zoro # G507663989


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1100 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49945LEDD-MBL/ACR
Zoro #
G507663989
UPC #
641594248692
Country of Origin
China

Dimensions

Diameter
15 Inch

Details

Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1100 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Steel
Fixture Wattage
30 W
Color Temperature
3000K
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Color Rendering Index
90
Lamp Included
Yes
Fixture Lens Material
Acrylic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.