
Haus, LED Wall Sconce, White Finish, Acrylic Lens Acrylic
Mfr # 62160LEDD-WH/ACR
Zoro # G907664050
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
21 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62160LEDD-WH/ACR
Zoro #
G907664050
UPC #
641594235401
Country of Origin
China
Dimensions
Width
21 Inch
Length
5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce, Wall Washer
Glass Color
White
Housing Material
Metal
Lamp Included
Yes
Fixture Wattage
10 W
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.