
Helix, Pendant, Aluminum Finish, Opal Glass (Discontinued)
- Mfr # 23425-ALU/OPL
- Zoro # G607664213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23425-ALU/OPL
Zoro #
G607664213
UPC #
641594007572
Country of Origin
China
Dimensions
Diameter
10.75 Inch
Details
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Material
Aluminum
Fixture Wattage
100 W
Dimmable
Yes
Includes
10 feet of clear cord included
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.