
Holm, LED Linear Pendant, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 24896LEDD-MBL/ACR
Zoro # G607664282
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Length
48 Inch
Width
3.5 Inch
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24896LEDD-MBL/ACR
Zoro #
G607664282
UPC #
641594235043
Country of Origin
China
Dimensions
Length
48 Inch
Width
3.5 Inch
Details
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
CRI
90
Fixture Wattage
24 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Material
Aluminum
Color Temperature
3000K
Lamp Included
Yes
Dimmable
Yes
Includes
10 feet of aircraft cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.