
Icicle, Pendant, Chrome Finish, Clear Opal Glass (Discontinued)
- Mfr # 50543-CH/CLOP
- Zoro # G707664199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50543-CH/CLOP
Zoro #
G707664199
UPC #
641594128024
Country of Origin
China
Dimensions
Diameter
4.25 Inch
Details
Color
Chrome
Lamp Type
G9 (HGN)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Material
Metal
Includes
10 feet of clear cord included
Color Temperature
2900K
Standards
Lighting - UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
40 W
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.